Skip Content

NC
EDSAL

Workbench Top, 72" Top Width, 30" Top Depth

  • Item # 4TW80
  • My Part #
  • Mfr. Model # GOAS3072
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench Top,Laminate,72x30,Straight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $412.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Resistant to stains, oils, and diluted chemicals, this ESD plastic laminate top protects circuit boards and other electronic components from electrostatic discharge.

View More

Technical Specs

  • Item Workbench Top
  • Work Surface Material ESD Plastic Laminate
  • Top Width 72"
  • Top Depth 30"
  • Top Thickness 1-1/4"
  • Edge Type Straight Edge
  • Color Almond
  • Finish Satin
  • Includes Stringer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.