Skip Content

WG
EDSAL

Workbench, Laminate, 30" Depth, 37" Height, 72" Width, 2000 lb. Load Capacity

  • Item # 7D170
  • My Part #
  • Mfr. Model # TBA72308
  • Catalog Page # 1318
  • UNSPSC # 24102006
Workbench,Laminate,72" W,30" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ergonomic Electronic Workbenches
• Putty powder-coated finish Load capacity: 2000 lb., based on evenly distributed loads
Use nonconductive plastic laminate tops in higher voltage applications where static electricity is not a problem. Nonconductive laminate surface prevents accidental grounding of electrified components for a safer work environment. Use ESD almond solid color laminate tops for sensitive, low-voltage electronic work. ESD tops are designed to dissipate static electricity buildup, to ground at a controlled rate of 105 to 109 ohms/square, reducing component failure.
Electronic Tech Benches and Accessories
Provide an economical solution to your assembly and repair needs. Benches include lower shelf/footrest. Accessorize to your specifications with a matching tech bench riser, locking 2-drawer pedestal, or workbench electric kit (2 required; 1 for bench, 1 for riser).

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 2000 lb.
  • Workbench/Table Surface Material Laminate
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Width 72"
  • Depth 30"
  • Height 37"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1-3/4"
  • Color Putty
  • Edge Type Straight
  • Finish Powder Coated
  • Includes Stringers, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products