Skip Content
ST
EDSAL

Workbench, Laminate, 30" Depth, 34" Height, 60" Width, 2000 lb. Load Capacity

  • Item # 7D139
  • My Part #
  • Mfr. Model # 4TW74
  • Catalog Page # 1568
  • UNSPSC # 24102006
Workbench,Laminate,60" W,30" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $414.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 156.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Preconfigured Modular Workbenches, Components, and Accessories
Panel legs are box formed for maximum stability and 1-pc., all-welded pedestals provide extra rigidity. Gray powder-coated finish.
Disc Cam Locks
Disc tumbler-cylinder locks include a removable flat cam and a reversible offset cam. Locks feature a 5-disc lock cylinder and die-cast construction. 2 stop washers provide either 90° or 180° cam turn. Trim washer and mounting nut are included, as is a spur (lock) washer for mounting in wood and 2 ringed keys.

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Load Capacity 2000 lb.
  • Workbench/Table Surface Material Laminate
  • Workbench/Table Frame Material Steel
  • Width 60"
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Height 34"
  • Workbench/Table Leg Type Panel/Pedestal
  • Workbench/Table Assembly Unassembled
  • Edge Type Straight
  • Top Thickness 1-3/4"
  • Color Gray
  • Finish Powder Coated
  • Includes (1) Door Ped, (1) Panel Leg, Plastic Laminate Top
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.