Navigation Menu New

Access My Account, Order History, Lists and more here.

45GT04 W5326 UNSPSC # 24102006

Tap image to zoom.

Roll over image to zoom.

Workbench, Shop Top, 30 in Depth, 33 1/2 in Height, 72 in Width, 6000 lb Load Capacity

  • Item # 45GT04
  • Mfr. Model # W5326
  • UNSPSC # 24102006
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 6000 lb
  • Workbench/Table Surface Material Shop Top
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 5,000 lb to 9,999 lb
  • Width 72 in
  • Depth 30 in
  • Height 33 1/2 in
  • Workbench/Table Leg Type Flared
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1 1/2 in
  • Color Gray
  • Edge Type Straight
  • Finish Powder Coated
  • Includes Stringer, (4) Knockouts

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top