Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
EDSAL

Bolted Workbench, Shop Top, 30" Depth, 31-1/2" to 35-1/2" Height, 60" Width, 5000 lb. Load Capacity

  • Item# 1PB12
  • Mfr. Model# BMT6030B
  • Catalog Page# 1567
  • UNSPSC# 24102006
Bolted Workbench, Shop Top, 30" Depth, 31-1/2" to 35-1/2" Height, 60" Width, 5000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $289.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 138.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Adjustable-Height Workbenches and Accessories
• 14-ga. steel construction 5000-lb. load capacity, based on evenly distributed loads Prepunched dual leg braces to accommodate accessories Adjustable leg levelers for stabilization on uneven surfaces Powder-coated finish Shipped unassembled

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material Shop Top
  • Load Capacity 5000 lb.
  • Workbench/Table Leg Type Straight
  • Width 60"
  • Color Blue
  • Top Thickness 1-1/2"
  • Height 31-1/2" to 35-1/2"
  • Finish Powder Coated
  • Includes Stringer, Lower Shelf, Back & End Stops, Hardware
  • Workbench/Table Adjustment Bolted
  • Depth 30"
  • Edge Type Straight
  • Workbench/Table Frame Material Steel
  • Workbench/Table Assembly Unassembled
  • Gauge 14 ga.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.