Skip Content
TP
EDSAL

Wardrobe Locker, Add-On, Unassembled, One Tier, 12" Overall Width

  • Item # 8N398
  • Mfr. Model # SL8001TN
  • Catalog Page # N/A
  • Catalog Group # E8957
  • UNSPSC # 56101520
Wardrobe Locker,Add-On, Unassembled, One Tier, 12" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $209.66 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 50.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wardrobe Locker,Add-On
  • Locker Door Type Solid
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (1) Opening
  • Tier One
  • Hooks per Opening (1) hook
  • Opening Width 12"
  • Opening Depth 18"
  • Opening Height 72"
  • Overall Width 12"
  • Overall Depth 18"
  • Overall Height 72"
  • Color Tan
  • Material Steel
  • Finish Powder Coated
  • Handle Type Pull Handle
  • Lock Type Optional Padlock or Cylinder Lock, Not Included
  • Includes Hat shelf, hanger rod and hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.