Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SANDUSKY LEE

Storage Cabinet, 36 x18x42 In, Black, Steel

  • Item# 8Y560
  • Mfr. Model# VF22361842-09
  • Catalog Page# N/A
  • Catalog Group# E8819
  • UNSPSC# 56101530
Storage Cabinet,36 x18x42 In,Black,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filing Cabinets

Technical Specs

  • Item Storage Cabinet
  • Type Counter Height, 2-Door, Assembled
  • Width 36"
  • Depth 18"
  • Height 42"
  • Color Black
  • Construction 24 ga. Steel
  • Finish Powder Coated
  • Number of Shelves 2
  • Shelf Capacity (Lbs.) 200
  • Includes (2) Locking Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms