Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EDSAL

Storage Cabinet, Gray, 78" Overall Height, Unassembled

  • Item# 1UFE8
  • Mfr. Model# 1UFE8
  • Catalog Page# N/A
  • Catalog Group# F8654
  • UNSPSC# 30161801
Storage Cabinet, Gray, 78" Overall Height, Unassembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $439.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 165.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet's bolt-less construction allows for quick and easy assembly, without fasteners. Adjustable shelves have a capacity of 175 lbs. and easily adjust on 2" centers. Includes a 3 point door locking device and a locking handle with 2 keys. Doors each have 3 hinges and open 180°.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Gray
  • Assembled/Unassembled Unassembled
  • Method of Construction Boltless
  • Gauge 24
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Shelves 4
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 175 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes Locking Handle
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Rated 1.8 out of 5 by 5reviewers.
Rated 2 out of 5 by It's a bother to assemble, but ok once it's built, until you try to move it and the entire thing comes apart... really not worth the effort. Just spend the extra money for a durable cabinet. April 24, 2014
Rated 1 out of 5 by I do not recomend this cabinet I wish I had read the reveiws before purchase It is worth the extra money to buy a heavier gauge steel and welded assymbly February 8, 2013
Rated 1 out of 5 by Too bad there is not an option for negative stars. This cabinet is a flimsy piece of tin. I would never reccommend this cabinet to anyone. It says 175 lb per shelf i would say more like 20 lbs. Assembly not so easy either the metal bends while assembling. November 20, 2012
Rated 1 out of 5 by I am a director of Maintenance and it took me and two of my guys to put this piece of tin together. Ver Very cheaply made for the amount of money I spent. I will NEVER buy this product or name again !!. The ad says two men 20 minutes, WRONG !!!3 MEN 1- HOUR. September 7, 2012
Rated 4 out of 5 by Good Cabinet. Caution on installation: The sides bend very easily when trying to assemble the cabinets. Be sure to only keep the boxes and panels on their sides (as the box instructions say/show). Once assembled, the cabinet is great! Assembly is simple and took 2 people 20 minutes. The cabinet is strong and withholds our heavy materials without bending or weakening on the shelves. We ordered 1 and then really liked it. We have since ordered 3 more and like all of them. July 19, 2012
  • 2015-09-08T19:49:11.453-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_1UFE8, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.