Skip Content


Steel Divider, Gray, 1 EA

  • Item # 1VF87
  • My Part #
  • Mfr. Model # DIVKT-14
  • Catalog Page # N/A
  • UNSPSC # 24112406
Divider,Steel,18" D,12" H close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 40.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use these dividers with EdsalĀ® stackable plastic bins. Conveniently separates bins into different sections to aid you in your organization efforts.

View More

Technical Specs

  • Shelving Accessory Sub-Category Accessory
  • Item Divider
  • Overall Depth 18"
  • Overall Height 12"
  • Material Steel
  • Color Gray
  • For Use With For Use With Ulta Cap and Premier Brand Steel Shelving
  • Includes (3) 18d x 12h Dividers; (24) 18d x 9h Dividers; Clips
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.