Skip Content

DV
EDSAL

Standard Platform Truck,2500 lb.

  • Item # 8NCY8
  • My Part #
  • Mfr. Model # PT3060
  • Catalog Page # N/A
  • UNSPSC # 24101504
Standard Platform Truck,2500 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Handle Type Tubular
  • Overall Length 60"
  • Overall Width 30"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Polypropylene
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 60"
  • Deck Width 30"
  • Frame Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Color Red
  • Handle Pocket Location Dual Ends
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms