Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EDSAL

35-5/8" x 12-3/4" x 21-1/2" Single Sided Pick Rack with 225 lb. Load Capacity, Gray Rack/White Bins

  • Item# 1W784
  • Mfr. Model# 1W784
  • Catalog Page# N/A
  • UNSPSC# 24102004
35-5/8" x 12-3/4" x 21-1/2" Single Sided Pick Rack with 225 lb. Load Capacity, Gray Rack/White Bins close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $92.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Sided Pick Rack
  • Overall Depth 12-3/4"
  • Overall Width 35-5/8"
  • Overall Height 21-1/2"
  • Number of Shelves 3
  • Load Capacity 225 lb.
  • Capacity per Shelf 75 lb.
  • Color Gray Rack/White Bins
  • Bin Color White
  • Finish Powder Coated
  • Material Steel Rack/Cardboard Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.