Skip Content

DG
EDSAL

Shelf Riser,60 W x 15 D x 18 in. H,Putty

  • Item # 4TW96
  • My Part #
  • Mfr. Model # TB1275
  • Catalog Page # 1318
  • UNSPSC # 24102006
Shelf Riser,60 W x 15 D x 18 in. H,Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shelf Riser
  • Width 60"
  • Depth 15"
  • Height 18"
  • Material ESD Laminate
  • Load Capacity 150 lb.
  • For Use With Electronic Tech Benches
  • Color Putty
  • Finish Powder Coated
  • Assembly Unassembled
  • Includes ESD Almond Solid Color Laminate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products