Skip Content

WG
EDSAL

Power Strip,40 W x 2 D x 2 in. H,Putty

  • Item # 3LLA9
  • My Part #
  • Mfr. Model # ES1404
  • Catalog Page # N/A
  • UNSPSC # 56111902
Power Strip,40 W x 2 D x 2 in. H,Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Workbench Accessories

Technical Specs

  • Item Power Strip
  • Width 40"
  • Depth 2"
  • Height 2"
  • Material Steel
  • For Use With Electronic Workcenters
  • Color Putty
  • Finish Powder Coat
  • Assembly Unassembled
  • Includes Hardware
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.