Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EDSAL

Table, Packing

  • Item # 6JG52
  • Mfr. Model # TB1231
  • Catalog Page # N/A
  • UNSPSC # 24102006
Table,Packing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Packaging Tables
Heavy-duty steel benches put packing materials and tools within easy reach. Large work surface provides enough space to dispense materials, weigh, pack, and wrap. Height adjusts from 30" to 36" in 1" increments. Levelers adjust for uneven floors.

View More

Technical Specs

  • Item Packing Table
  • Top Material Maple
  • Material Steel
  • Color Tan
  • Depth 30"
  • Width 72"
  • Height 30 to 36"
  • Legs Adjust in 1" Increments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms