Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EDSAL

Machine Stand, 24" Width, Steel1500 lbs. Load Rating

  • Item# 4GHW9
  • Mfr. Model# WT182418
  • Catalog Page# 1876
  • UNSPSC# 56101501
Machine Stand, 24" Width, Steel1500 lbs. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $160.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable-Height Steel Work/Machine Stands
• Gray powder-coated finish Load capacity: 1500 lb., based on evenly distributed loads Ship unassembled
Ideal for use with drill presses, arbor presses, lathes, and benchtop sanders/grinders; provide additional work and storage space. Leg flange on bottom prevents floor surface from being cut. Sturdy, 16-ga. steel top shelf. Full-depth lower shelf provides additional storage and added rigidity.

View More

Technical Specs

  • Item Machine Stand
  • Material Steel
  • Depth 18"
  • Width 24"
  • Load Rating 1500 lbs.
  • Height 18 to 24"
  • Color Gray
  • Work Surface Material Steel
  • Base Material Steel
  • Edge Type Straight
  • Top Thickness 16 ga.
  • Leg Type Adjustable Height
  • Includes Lower Shelf and Assembly Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.