Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EDSAL

Drawer Pedestal,15 W x 17 D x 19 H,Putty

  • Item # 3LLA7
  • My Part #
  • Mfr. Model # ES1402P
  • Catalog Page # N/A
  • UNSPSC # 56111902
Drawer Pedestal,15 W x 17 D x 19 H,Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Workbench Pedestals

Technical Specs

  • Item Drawer Pedestal
  • Height 19"
  • Width 15"
  • Depth 17"
  • Assembly Assembled
  • Color Putty
  • Finish Powder Coat
  • For Use With Electronic Workcenters
  • Includes Hardware, Lock, (3) Drawers
  • Load Capacity 75 lb.
  • Material Steel
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products