Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Drawer, 1200 lb., Gray, Metal, 20 In. L

  • Item# 4YW62
  • Mfr. Model# SD2014AMK
  • Catalog Page# N/A
  • UNSPSC# 24101506
Drawer,1200 lb.,Gray,Metal,20 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $175.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drawer
  • For Use With Any Edsal Utility Cart
  • Load Capacity 75 lb.
  • Overall Depth 17-1/4"
  • Overall Width 20"
  • Overall Height 6-1/2"
  • Color Gray
  • Material Metal
  • Includes Assembly Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This drawer is extremely flimsy. The first one I ordered came in damaged, and had to be replaced. The roller/rail design is very poor, and the drawer does not want to stay closed because there is no catch or detent. The mounting hardware supplied is in no way compatible with the Dayton 1200 Lb. pneumatic instrument cart and had to be "engineered" to mount properly. October 7, 2013
  • 2016-07-27 T21:14:49.627-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YW62, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.