Skip Content

ST
EDSAL

Cabinet Workbench, Butcher Block, 30" Depth, 34" Height, 72" Width

  • Item # 7D214
  • My Part #
  • Mfr. Model # 4TW50
  • Catalog Page # 1575
  • UNSPSC # 24102006
Bench,Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $666.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 275.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cabinet Workbench Item Cabinet Workbench
  • Height 34"
  • Workbench/Table Surface Material Butcher Block
  • Depth 30"
  • Number of Drawers 0
  • Workbench/Table Frame Material Steel
  • Includes Top, Base, 2 End Panels, Center Panel, 2 Shelves and a Back
  • Width 72"
  • Number of Doors 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Cabinet Workbench, Butcher Block, 30 In Depth, 34 In Height, 72 In Width is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from I ordered the work bench and it was back ordered from EDSAL so I had to wait a while for it to come in. I wasn't bothered by that but when it came in there were there were corners bent, paint worn off, and a tab that had been flattened. I had to hammer parts straight and bend out a few spots. Overall it feels solid so if you don't mind cosmetic damage it's a solid work bench.
Date published: 2017-11-16
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_7D214, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.