Skip Content

 
EDSAL

Boltless Shelving Starter Unit

Boltless Shelving Starter Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Boltless Shelving Starter Unit 
  • Material Steel 
Shelf Style
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Shelves
Please Select
Beam Capacity
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
151 Products
Compare /
Item #
Mfr.
Model #
Shelf Style
Width
Depth
Height
Number of Shelves
Beam Capacity
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
BSRR-445
Double Straight
96"
24"
84"
3
1250 lb.
(4) Angle Posts and (3) Shelf Levels

$378.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $378.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
EBM-N3612S
Single Straight
36"
12"
84"
5
1000 lb.
(4) Posts

$107.85 / each

Enter location to check availability
Catalog Page #  1777 

Price $107.85 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts
EBM-P3612S
Single Straight
36"
12"
84"
5
1000 lb.
Decking

$133.90 / each

Enter location to check availability
Catalog Page #  1777 

Price $133.90 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes Decking
EBL-N3612S
Single Straight
36"
12"
84"
5
600 lb.
(4) Posts

$97.00 / each

Enter location to check availability
Catalog Page #  1777 

Price $97.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts
EBL-P3612S
Single Straight
36"
12"
84"
5
600 lb.
Decking

$120.80 / each

Enter location to check availability
Catalog Page #  1777 

Price $120.80 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes Decking
EBM-N3618S
Single Straight
36"
18"
84"
5
1000 lb.
(4) Posts

$112.75 / each

Enter location to check availability
Catalog Page #  1777 

Price $112.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts
EBM-P3618S
Single Straight
36"
18"
84"
5
1000 lb.
Decking

$147.95 / each

Enter location to check availability
Catalog Page #  1777 

Price $147.95 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes Decking
EBL-N3618S
Single Straight
36"
18"
84"
5
600 lb.
(4) Posts

$101.15 / each

Enter location to check availability
Catalog Page #  1777 

Price $101.15 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts
EBL-P3618S
Single Straight
36"
18"
84"
5
600 lb.
Decking

$136.10 / each

Enter location to check availability
Catalog Page #  1777 

Price $136.10 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes Decking
EBM-N3624S
Single Straight
36"
24"
84"
5
1000 lb.
(4) Posts

$116.30 / each

Enter location to check availability
Catalog Page #  1777 

Price $116.30 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts
EBM-P3624S
Single Straight
36"
24"
84"
5
1000 lb.
Decking

$162.75 / each

Enter location to check availability
Catalog Page #  1777 

Price $162.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes Decking
EBL-N3624S
Single Straight
36"
24"
84"
5
600 lb.
(4) Posts

$102.70 / each

Enter location to check availability
Catalog Page #  1777 

Price $102.70 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts
EBL-P3624S
Single Straight
36"
24"
84"
5
600 lb.
Decking

$145.55 / each

Enter location to check availability
Catalog Page #  1777 

Price $145.55 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes Decking
EBL-N4812S
Single Straight
48"
12"
84"
5
500 lb.
(4) Posts

$107.90 / each

Enter location to check availability
Catalog Page #  1777 

Price $107.90 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes (4) Posts
EBL-P4812S
Single Straight
48"
12"
84"
5
500 lb.
Decking

$136.50 / each

Enter location to check availability
Catalog Page #  1777 

Price $136.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes Decking
EBM-N4812S
Single Straight
48"
12"
84"
5
850 lb.
(4) Posts

$117.50 / each

Enter location to check availability
Catalog Page #  1777 

Price $117.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts
EBM-P4812S
Single Straight
48"
12"
84"
5
850 lb.
Decking

$146.05 / each

Enter location to check availability
Catalog Page #  1777 

Price $146.05 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes Decking
EBL-N4818S
Single Straight
48"
18"
84"
5
500 lb.
(4) Posts

$112.05 / each

Enter location to check availability
Catalog Page #  1777 

Price $112.05 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes (4) Posts
EBL-P4818S
Single Straight
48"
18"
84"
5
500 lb.
Decking

$158.50 / each

Enter location to check availability
Catalog Page #  1777 

Price $158.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes Decking
EBM-N4818S
Single Straight
48"
18"
84"
5
850 lb.
(4) Posts

$124.65 / each

Enter location to check availability
Catalog Page #  1777 

Price $124.65 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts
EBM-P4818S
Single Straight
48"
18"
84"
5
850 lb.
Decking

$180.75 / each

Enter location to check availability
Catalog Page #  1777 

Price $180.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes Decking
BSRR-407
Single Straight
48"
24"
60"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$195.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $195.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 60"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-307
Single Straight
48"
24"
60"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$187.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $187.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 60"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-207
Single Straight
48"
24"
60"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$124.20 / each

Enter location to check availability
Catalog Page #  1775 

Price $124.20 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 60"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-257
Single Straight
48"
24"
60"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$169.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $169.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 60"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-409
Single Straight
48"
24"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$207.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $207.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-309
Single Straight
48"
24"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$198.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $198.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-259
Single Straight
48"
24"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$182.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $182.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-209
Single Straight
48"
24"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$137.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $137.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-301
Single Straight
48"
24"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$214.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $214.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-201
Single Straight
48"
24"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$158.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $158.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-251
Single Straight
48"
24"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$203.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $203.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-401
Single Straight
48"
24"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$225.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $225.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
EBL-N4824S
Single Straight
48"
24"
84"
5
500 lb.
(4) Posts

$115.90 / each

Enter location to check availability
Catalog Page #  1777 

Price $115.90 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes (4) Posts
EBL-P4824S
Single Straight
48"
24"
84"
5
500 lb.
Decking

$184.75 / each

Enter location to check availability
Catalog Page #  1777 

Price $184.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes Decking
EBM-N4824S
Single Straight
48"
24"
84"
5
850 lb.
(4) Posts

$130.75 / each

Enter location to check availability
Catalog Page #  1777 

Price $130.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts
EBM-P4824S
Single Straight
48"
24"
84"
5
850 lb.
Decking

$200.25 / each

Enter location to check availability
Catalog Page #  1777 

Price $200.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes Decking
BSRR-211
Single Straight
48"
36"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$157.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $157.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-411
Single Straight
48"
36"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$284.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $284.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-311
Single Straight
48"
36"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$262.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $262.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-261
Single Straight
48"
36"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$229.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $229.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-203
Single Straight
48"
36"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$175.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $175.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-253
Single Straight
48"
36"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$247.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $247.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-303
Single Straight
48"
36"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$277.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $277.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-403
Single Straight
48"
36"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$293.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $293.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-313
Single Straight
48"
48"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$323.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $323.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-413
Single Straight
48"
48"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$339.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $339.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-213
Single Straight
48"
48"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$168.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $168.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-263
Single Straight
48"
48"
84"
3
2250 lb.
(4) Angle Posts and (3) Shelf Levels

$256.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $256.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-305
Single Straight
48"
48"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$338.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $338.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-205
Single Straight
48"
48"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$187.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $187.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-405
Single Straight
48"
48"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$353.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $353.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSRR-255
Single Straight
48"
48"
84"
3
2500 lb.
(4) Angle Posts and (3) Shelf Levels

$274.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $274.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (4) Angle Posts and (3) Shelf Levels
BSR101
Single Straight
60"
24"
84"
3
1300 lb.
(4) Posts

$182.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $182.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes (4) Posts
BSR111
Single Straight
60"
24"
84"
3
1300 lb.
Decking

$242.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $242.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
BSR121
Single Straight
60"
24"
84"
3
1300 lb.
Decking

$369.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $369.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
BSR102
Single Straight
60"
36"
84"
3
1300 lb.
(4) Posts

$195.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $195.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes (4) Posts
BSR122
Single Straight
60"
36"
84"
3
1300 lb.
Decking

$461.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $461.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
BSR112
Single Straight
60"
36"
84"
3
1300 lb.
Decking

$291.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $291.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
BSR103
Single Straight
60"
48"
84"
3
1300 lb.
(4) Posts

$209.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $209.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes (4) Posts
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More