Skip Content

 
EDSAL

Boltless Shelving Add-On Unit

Boltless Shelving Add-On Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Boltless Shelving Add-On Unit 
  • Shelf Style Single Straight 
  • Material Steel 
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Shelves
Please Select
Beam Capacity
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
151 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Number of Shelves
Beam Capacity
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
EBM-N3612A
36"
12"
84"
5
1000 lb.
(4) Posts

$98.90 / each

Enter location to check availability
Catalog Page #  1777 

Price $98.90 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts
EBM-P3612A
36"
12"
84"
5
1000 lb.
Decking

$120.85 / each

Enter location to check availability
Catalog Page #  1777 

Price $120.85 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes Decking
EBL-N3612A
36"
12"
84"
5
600 lb.
(4) Posts

$90.00 / each

Enter location to check availability
Catalog Page #  1777 

Price $90.00 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts
EBL-P3612A
36"
12"
84"
5
600 lb.
Decking

$111.90 / each

Enter location to check availability
Catalog Page #  1777 

Price $111.90 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes Decking
EBM-N3618A
36"
18"
84"
5
1000 lb.
(4) Posts

$106.10 / each

Enter location to check availability
Catalog Page #  1777 

Price $106.10 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts
EBM-P3618A
36"
18"
84"
5
1000 lb.
Decking

$139.10 / each

Enter location to check availability
Catalog Page #  1777 

Price $139.10 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes Decking
EBL-N3618A
36"
18"
84"
5
600 lb.
(4) Posts

$94.20 / each

Enter location to check availability
Catalog Page #  1777 

Price $94.20 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts
EBL-P3618A
36"
18"
84"
5
600 lb.
Decking

$127.30 / each

Enter location to check availability
Catalog Page #  1777 

Price $127.30 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes Decking
EBM-N3624A
36"
24"
84"
5
1000 lb.
(4) Posts

$109.65 / each

Enter location to check availability
Catalog Page #  1777 

Price $109.65 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes (4) Posts
EBM-P3624A
36"
24"
84"
5
1000 lb.
Decking

$153.75 / each

Enter location to check availability
Catalog Page #  1777 

Price $153.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 1000 lb.
  • Includes Decking
EBL-N3624A
36"
24"
84"
5
600 lb.
(4) Posts

$95.75 / each

Enter location to check availability
Catalog Page #  1777 

Price $95.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes (4) Posts
EBL-P3624A
36"
24"
84"
5
600 lb.
Decking

$139.75 / each

Enter location to check availability
Catalog Page #  1777 

Price $139.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 600 lb.
  • Includes Decking
EBL-N4812A
48"
12"
84"
5
500 lb.
(4) Posts

$101.15 / each

Enter location to check availability
Catalog Page #  1777 

Price $101.15 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes (4) Posts
EBL-P4812A
48"
12"
84"
5
500 lb.
Decking

$137.30 / each

Enter location to check availability
Catalog Page #  1777 

Price $137.30 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes Decking
EBM-N4812A
48"
12"
84"
5
850 lb.
(4) Posts

$111.00 / each

Enter location to check availability
Catalog Page #  1777 

Price $111.00 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts
EBM-P4812A
48"
12"
84"
5
850 lb.
Decking

$143.05 / each

Enter location to check availability
Catalog Page #  1777 

Price $143.05 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 12"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes Decking
EBL-N4818A
48"
18"
84"
5
500 lb.
(4) Posts

$105.45 / each

Enter location to check availability
Catalog Page #  1777 

Price $105.45 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes (4) Posts
EBL-P4818A
48"
18"
84"
5
500 lb.
Decking

$149.30 / each

Enter location to check availability
Catalog Page #  1777 

Price $149.30 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes Decking
EBM-N4818A
48"
18"
84"
5
850 lb.
(4) Posts

$118.20 / each

Enter location to check availability
Catalog Page #  1777 

Price $118.20 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts
EBM-P4818A
48"
18"
84"
5
850 lb.
Decking

$166.00 / each

Enter location to check availability
Catalog Page #  1777 

Price $166.00 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 18"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes Decking
BSRR-408
48"
24"
60"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$189.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $189.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 60"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-308
48"
24"
60"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$181.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $181.00 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 60"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-208
48"
24"
60"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$115.10 / each

Enter location to check availability
Catalog Page #  1775 

Price $115.10 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 60"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-258
48"
24"
60"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$160.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $160.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 60"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-410
48"
24"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$196.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $196.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-310
48"
24"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$189.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $189.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-210
48"
24"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$125.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $125.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-260
48"
24"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$169.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $169.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-202
48"
24"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$142.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $142.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-252
48"
24"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$186.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $186.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-302
48"
24"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$205.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $205.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-402
48"
24"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$210.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $210.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
EBL-N4824A
48"
24"
84"
5
500 lb.
(4) Posts

$112.30 / each

Enter location to check availability
Catalog Page #  1777 

Price $112.30 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes (4) Posts
EBL-P4824A
48"
24"
84"
5
500 lb.
Decking

$172.25 / each

Enter location to check availability
Catalog Page #  1777 

Price $172.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 500 lb.
  • Includes Decking
EBM-N4824A
48"
24"
84"
5
850 lb.
(4) Posts

$121.85 / each

Enter location to check availability
Catalog Page #  1777 

Price $121.85 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes (4) Posts
EBM-P4824A
48"
24"
84"
5
850 lb.
Decking

$195.00 / each

Enter location to check availability
Catalog Page #  1777 

Price $195.00 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Beam Capacity 850 lb.
  • Includes Decking
BSRR-212
48"
36"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$143.80 / each

Enter location to check availability
Catalog Page #  1775 

Price $143.80 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-312
48"
36"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$253.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $253.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-412
48"
36"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$267.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $267.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-262
48"
36"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$216.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $216.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-304
48"
36"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$267.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $267.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-204
48"
36"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$162.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $162.00 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-254
48"
36"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$234.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $234.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-404
48"
36"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$282.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $282.00 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-214
48"
48"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$154.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $154.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-314
48"
48"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$314.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $314.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-414
48"
48"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$328.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $328.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-264
48"
48"
84"
3
2250 lb.
(2) T Posts and (3) Shelf Levels

$243.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $243.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2250 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-306
48"
48"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$328.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $328.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-206
48"
48"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$174.00 / each

Enter location to check availability
Catalog Page #  1775 

Price $174.00 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-406
48"
48"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$342.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $342.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSRR-256
48"
48"
84"
3
2500 lb.
(2) T Posts and (3) Shelf Levels

$261.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $261.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 2500 lb.
  • Includes (2) T Posts and (3) Shelf Levels
BSR201
60"
24"
84"
3
1300 lb.
(4) Posts

$177.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $177.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes (4) Posts
BSR221
60"
24"
84"
3
1300 lb.
Decking

$364.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $364.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
BSR211
60"
24"
84"
3
1300 lb.
Decking

$241.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $241.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
BSR202
60"
36"
84"
3
1300 lb.
(4) Posts

$191.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $191.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes (4) Posts
BSR212
60"
36"
84"
3
1300 lb.
Decking

$286.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $286.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
BSR222
60"
36"
84"
3
1300 lb.
Decking

$457.50 / each

Enter location to check availability
Catalog Page #  1775 

Price $457.50 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
BSR203
60"
48"
84"
3
1300 lb.
(4) Posts

$204.25 / each

Enter location to check availability
Catalog Page #  1775 

Price $204.25 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes (4) Posts
BSR213
60"
48"
84"
3
1300 lb.
Decking

$332.75 / each

Enter location to check availability
Catalog Page #  1775 

Price $332.75 / each

Technical Specs

  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Width 60"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1300 lb.
  • Includes Decking
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms