Navigation Menu New

Access My Account, Order History, Lists and more here.

1PB53 BMT7236B UNSPSC # 24102006

Tap image to zoom.

Roll over image to zoom.

Bolted Workbench, Shop Top, 36 in Depth, 31 1/2 in to 35 1/2 in Height, 72 in Width, 5000 lb Load Ca

  • Item # 1PB53
  • Mfr. Model # BMT7236B
  • UNSPSC # 24102006
  • Catalog Page # 1317 1317
Country of Origin Unknown. Country of Origin is subject to change.

Industrial Adjustable-Height Workbenches and Accessories
• 14-ga. steel construction 5000-lb. load capacity, based on evenly distributed loads Prepunched dual leg braces to accommodate accessories Adjustable leg levelers for stabilization on uneven surfaces Powder-coated finish Shipped unassembled

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material Shop Top
  • Workbench/Table Adjustment Bolted
  • Workbench/Work Table Type Freestanding
  • Load Capacity 5000 lb
  • Workbench/Table Leg Type Straight
  • Width 72 in
  • Color Blue
  • Depth 36 in
  • Height 31 1/2 in to 35 1/2 in
  • Top Thickness 1 1/2 in
  • Workbench/Table Frame Material Steel
  • Workbench/Table Assembly Unassembled
  • Finish Powder Coated
  • Includes Top, Pair of legs, Stringer and hardware
  • Edge Type Straight
  • Gauge 14 ga

Industrial Adjustable-Height Workbenches and Accessories
• 14-ga. steel construction 5000-lb. load capacity, based on evenly distributed loads Prepunched dual leg braces to accommodate accessories Adjustable leg levelers for stabilization on uneven surfaces Powder-coated finish Shipped unassembled

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top