Skip Content

TP
EDSAL

Commercial Storage Cabinet, Black/Silver, 30" H X 23" W X 22" D, Assembled

  • Item # 3JHY4
  • My Part #
  • Mfr. Model # PMB783D
  • Catalog Page # N/A
  • UNSPSC # 56101515
Commercial Storage Cabinet, Black/Silver, 30" H X 23" W X 22" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $517.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This storage cabinet helps to keep tools, materials, and supplies organized and secure. It features steel construction for added security.

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Drawer
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Desk or Table Height
  • Assembled/Unassembled Assembled
  • Height of Cabinet 30"
  • Width of Cabinet 23"
  • Depth of Cabinet 22"
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 0
  • Number of Doors 0
  • Cabinet Color Black/Silver
  • Mobile/Stationary Stationary
  • Gauge 22
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Pull
  • No. of Drawers 3
  • Finish - Cabinets Powder Coated
  • Inside Drawer Depth 19"
  • Inside Drawer Height 5"
  • Inside Drawer Width 19"
  • Includes (2) Keys, (3) Drawer Liners, Top Rubber Mat, (4) Swivel Lockable Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.