DV
EDSAL

Black Heavy Duty Rolling Cabinet, 33" H X 26-1/2" W X 26" D, Number of Drawers: 5

  • Item # 1YCA7
  • My Part #
  • Mfr. Model # COS-SVTBX
  • Catalog Page # N/A
  • UNSPSC # 24112401
Black Heavy Duty Rolling Cabinet, 33" H X 26-1/2" W X 26" D, Number of Drawers: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Garage Steel Storage System
  • Tool Box Duty Rating Heavy Duty
  • Width 26-1/2"
  • Depth 26"
  • Height 33"
  • Number of Drawers 5
  • Color Black
  • Drawer Color Gray
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing
  • Finish Powder Coated
  • Storage Capacity 16,744 cu. in.
  • Load Rating 800 lb.
  • Caster Size 5" x 5"
  • Number of Shelves 0
  • Material Steel
  • Gauge 22
  • Work Surface Material Wood
  • Caster Wheel Material Phenolic
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Locking System Central Lock
  • Handles Drawer Handles
  • Configuration (5) Drawers
  • Features Includes 1/2" Thick Removable Sealed Shop Top with Removable Ribbed Rubber Mat, (2) 5" Swivel Casters, (2) 5" Swivel Casters With Brakes, 800 lb. Capacity
  • For Use With 1YCA5, 1YCA6, 1YCA8, 1YCA9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.