DV
EDSAL

Add-On Bulk Storage Rack with Laminate Decking and 3 Shelves, 96"W x 36"D x 96"H

  • Item # 12N089
  • My Part #
  • Mfr. Model # ERL963696A
  • Catalog Page # 1232
  • UNSPSC # 24102004
Add-On Bulk Storage Rack with Laminate Decking and 3 Shelves, 96"W x 36"D x 96"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bulk Storage Racks

Technical Specs

  • Item - Bulk Storage Racks Bulk Storage Rack
  • Shelving Type Add-On
  • Overall Width 96"
  • Overall Depth 36"
  • Overall Height 96"
  • Decking Material Laminate
  • No. of Shelves 3
  • Shelf Capacity 1800 lb.
  • Load Capacity 5400 lb.
  • Shelving Frame Material Steel
  • Color Gray
  • Finish - Shelving and Racks Powder Coated
  • Shelf Adjustments 3"
  • Shelving Gauge 14
  • Shelving Post Gauge 14
  • For Use With 14 ga. Bulk Storage Rack Starter
  • Includes (1) Upright Frame and (3) Shelf Levels with laminated board decking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms