Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EDSAL

96"W x 36"D x 96"H 16 ga. Steel Bulk Storage Rack Starter Unit, Silver; Number of Shelves: 4

  • Item # 2EKP9
  • Mfr. Model # ERX963696S
  • Catalog Page # 1481
  • UNSPSC # 24102004
96"W x 36"D x 96"H 16 ga. Steel Bulk Storage Rack Starter Unit, Silver; Number of Shelves: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $636.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

16-Ga. Bulk Storage Racks
• 3 shelf levels Silver powder-coated finish Galvanized wire decking Adjustable in 3" increments 1500-lb. beam capacity NSF Certified
Convenient racks provide easy access from the front or rear and work great in double-entry aisleways. Ideal for use in the foodservice industry. Units feature a welded foot plate for floor mounting.

View More

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 96"
  • Depth 36"
  • Height 96"
  • Load Capacity 4500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1,500 lb.
  • Beam Capacity 1500 lb.
  • Color Silver
  • Material 16 ga. Steel
  • Decking Material Galvanized Wire
  • Finish Powder Coated
  • For Use With Mfr. No. ERX963696A
  • Standards NSF
  • Includes (2) Uprights
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.