Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EDSAL

Boltless Shelving,Add-On,84" H,Gray

  • Item # 13D343
  • My Part #
  • Mfr. Model # BSRR-434
  • Catalog Page # 1233
  • UNSPSC # 24102004
Boltless Shelving,Add-On,84" H,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Shelving Type Add-On
  • Item - Boltless Shelving Boltless Shelving
  • Shelving Strength Rating Heavy Duty
  • Overall Width 96"
  • Overall Depth 24"
  • Overall Height 84"
  • Decking Material Laminate
  • No. of Shelves 3
  • Shelf Capacity 1600 lb.
  • Color Gray
  • Shelf Configuration Single Straight
  • Shelving Post Gauge 14
  • Shelving Frame Material Steel
  • Finish - Shelving and Racks Baked Enamel
  • Shelf Adjustments 1-1/2"
  • Includes (2) T Posts and (3) Shelf Levels
  • Shelving Gauge 14
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms