Skip Content

DG
EDSAL

Steel Beam, Overall Width: 96", Overall Height: 2-3/4", Gray

  • Item # 3JKP1
  • My Part #
  • Mfr. Model # RLB96
  • Catalog Page # N/A
  • UNSPSC # 24101504
Beam,2-3/4" H,96" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Boltless Shelving Accessories Beam
  • Overall Width 96"
  • Overall Height 2-3/4"
  • Color Gray
  • Material Steel
  • Shelf Capacity 600 lb.
  • Finish - Shelving and Racks Baked Enamel
  • For Use With 14-ga. Boltless Storage Rack - starter and add-on units, 96"W
  • Includes Boltless Storage Shelving
How can we improve our Technical Specifications?

Compliance and Restrictions

None