DV
EDSAL

Laminate used with Boltless Shelving, Bulk Storage Rack, 48"D x 60"W, Gray

  • Item # 13E861
  • My Part #
  • Mfr. Model # RLLM4860
  • Catalog Page # 1234
  • UNSPSC # 30161710
Laminate used with Boltless Shelving, Bulk Storage Rack, 48"D x 60"W, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Decking
  • Used With Shelving Style Boltless Shelving, Bulk Storage Rack
  • Decking Material Laminate
  • Overall Width 60"
  • Overall Depth 48"
  • Finish - Shelving and Racks Unfinished
  • Color Gray
  • Thickness 5/8"
  • For Use With 60"W x 48"D Bulk and Boltless Storage Rack
  • Includes (1) laminated particleboard deck
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms