Skip Content

DV
EDSAL

Shelf, Overall Width: 60", Overall Depth: 36", Overall Height: 2-3/4"

  • Item # 12N103
  • My Part #
  • Mfr. Model # ERL6036
  • Catalog Page # 1232
  • UNSPSC # 24102004
Shelf,36"D,60"W,2-3/4"H,LaminateDecking close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This shelf is designed for use with compatible storage racks, available separately. It features a powder-coated finish to help resist corrosion in demanding applications.

View More

Technical Specs

  • Item - Bulk Rack Accessories Shelf
  • Decking Material Laminate
  • Overall Depth 36"
  • Overall Height 2-3/4"
  • Overall Width 60"
  • Finish - Shelving and Racks Powder Coated
  • Gauge 14
  • Material Steel
  • No. of Shelves 1
  • Shelf Capacity 3600 lb.
  • Color Gray
  • For Use With 14-ga. Bulk Storage Rack
  • Includes (2) Beams, (1) Crossbar, (1) laminate board deck
How can we improve our Technical Specifications?

Compliance and Restrictions

None