Skip Content

DV
EDSAL

Steel Shelf, Overall Width: 48", Overall Depth: 48", Gray

  • Item # 12T065
  • My Part #
  • Mfr. Model # BSRR-703
  • Catalog Page # 1233
  • UNSPSC # 24102004
Steel Shelf, Overall Width: 48", Overall Depth: 48", Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Boltless Shelving Accessories Shelf
  • Overall Depth 48"
  • Overall Width 48"
  • Decking Material Laminate
  • Color Gray
  • Material Steel
  • No. of Shelves 1
  • Shelf Capacity 2500 lb.
  • Finish - Shelving and Racks Baked Enamel
  • Shelf Configuration Single Straight
  • For Use With 14-ga. Boltless Storage Rack - 48Wx48D - starter and add-on units
  • Includes Beams, Front to Back Supports, Center Supports
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.