Skip Content

DG
EDSAL

Steel Shelf, Overall Width: 24", Overall Depth: 24", Overall Height: 2", Gray

  • Item # 8H343
  • My Part #
  • Mfr. Model # GF-BK824
  • Catalog Page # N/A
  • UNSPSC # 24102004
Steel Shelf, Overall Width: 24", Overall Depth: 24", Overall Height: 2", Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This shelf offers flexibility of installing alternative decking types. It also features double-rivet connection on all supports for strength and rigidity. Designed for easy assembly and reconfiguration, without additional hardware.

View More

Technical Specs

  • Item - Boltless Shelving Accessories Shelf
  • Overall Depth 24"
  • Overall Width 24"
  • Overall Height 2"
  • Decking Material None
  • Color Gray
  • Material Steel
  • No. of Shelves 1
  • Shelf Capacity 500 lb.
  • Finish - Shelving and Racks Powder Coated
  • Shelf Configuration Single Straight
  • For Use With Boltless Gravity Flow Shelving
  • Includes (5) Beams, (5) Braces
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.