Skip Content

DG
EDSAL

Steel Shelf, Overall Width: 48", Overall Depth: 24", Overall Height: 2", Gray

  • Item # 9EGH7
  • My Part #
  • Mfr. Model # GF-S51-4824
  • Catalog Page # N/A
  • UNSPSC # 24102004
Steel Shelf, Overall Width: 48", Overall Depth: 24", Overall Height: 2", Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Boltless Shelving Accessories Shelf
  • Overall Depth 24"
  • Overall Width 48"
  • Overall Height 2"
  • Decking Material Steel
  • Color Gray
  • Material Steel
  • No. of Shelves 1
  • Shelf Capacity 500 lb.
  • Finish - Shelving and Racks Powder Coated
  • Shelf Configuration Single Straight
  • For Use With Boltless Gravity Flow Shelving
  • Includes (5) Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms