Skip Content

DG
EDSAL

Steel Shelf, Gray, 6 PK

  • Item # 3JHT1
  • My Part #
  • Mfr. Model # 902244N6
  • Catalog Page # N/A
  • UNSPSC # 24102004
Shelf,Steel,24" D,48" W,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Shelving Accessory Sub-Category Component
  • Item Shelf
  • Overall Width 48"
  • Overall Depth 24"
  • Material Steel
  • Gauge 22
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None