Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EDSAL

Beam,2-3/4" H,48" W

  • Item # 8EAY8
  • My Part #
  • Mfr. Model # RLB48TN
  • Catalog Page # N/A
  • Catalog Group # F2542
  • UNSPSC # 24102004
Beam,2-3/4" H,48" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Boltless Shelving Accessories Beam
  • Overall Width 48"
  • Overall Height 2-3/4"
  • Color Tan
  • Material Steel
  • Shelf Capacity 1200 lb.
  • Finish - Shelving and Racks Baked Enamel
  • For Use With 14-ga. Boltless Storage Rack - starter and add-on units, 48"W
  • Includes (1) Beam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.