Skip Content

DV
EDSAL

48"W x 24"D x 84"H Steel Boltless Shelving, Gray; Number of Shelves: 5

  • Item # 1KAB8
  • My Part #
  • Mfr. Model # GFRS4824
  • Catalog Page # N/A
  • UNSPSC # 24102004
Gravity Flow Shelving Starter,Tilt,48x2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Boltless Shelving
  • Shelf Style Single Tilt
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 5
  • Material Steel
  • Shelf Capacity 500 lb.
  • Decking Material Steel
  • Color Gray
  • Finish Powder Coated
  • Shelf Adjustments 1-1/2"
  • Includes (4) Angle Posts
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products