Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
EDSAL

Shelf, Overall Width: 36", Overall Depth: 18", Overall Height: 3-3/8", Tan

  • Item # 7YE06
  • My Part #
  • Mfr. Model # 7YE06
  • Catalog Page # N/A
  • UNSPSC # 24102004
Shelf, Overall Width: 36", Overall Depth: 18", Overall Height: 3-3/8", Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Particleboard decking features 5/8" industrial grade type 1-M-2 construction. The shelf features double rivet connection, and is center-supported for maximum capacity.

View More

Technical Specs

  • Item - Boltless Shelving Accessories Shelf
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 3-3/8"
  • Decking Material Particle Board
  • Color Tan
  • No. of Shelves 1
  • Includes (2) 8PJT5 (Pallet Rack Beam), (1) 8XC75 (Particle Board), (2) 9WD81 (Beam Tie)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.