Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
EDSAL

Shelf,Steel,12" D,36" W,PK6

  • Item # 3JHP9
  • My Part #
  • Mfr. Model # 902123N6
  • Catalog Page # N/A
  • UNSPSC # 24102004
Shelf,Steel,12" D,36" W,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Shelving Accessory Sub-Category Component
  • Item Shelf
  • Overall Width 36"
  • Overall Depth 12"
  • Material Steel
  • Gauge 22
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.