Skip Content

DG
EDSAL

Steel Divider, Gray, 1 EA

  • Item # 3JHK4
  • My Part #
  • Mfr. Model # C4641091
  • Catalog Page # N/A
  • UNSPSC # 24102004
Divider,Steel,12" D,18" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Shelving Accessory Sub-Category Accessory
  • Item Divider
  • Overall Width 18"
  • Overall Depth 12"
  • Material Steel
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

None