Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

EDGEPRO Paver and Landscape Edging: Plastic, Black, 160 ft Total Lg, 1 3/4 in Dp, 2 1/2 in Wd

Item 
38HX73
Mfr. Model 
3100-20-8

Product Details

Catalog Page
N/A
Brand
EDGEPRO
Material
Plastic
Color
Black
Length
160 ft
Width
2-1/2 in
Depth
1-3/4 in
Total Length
160 ft
Includes
(8) 20 ft Edging
Product Type
Paver and Landscape Edging
UNSPSC
27112203
Country of Origin
USA (subject to change)