Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EDGE EYEWEAR

Vapor Shield Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item# 20C443
  • Mfr. Model# SSE611
  • Catalog Page# N/A
  • Catalog Group# H1256
  • UNSPSC# 46181802
Vapor Shield Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $42.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The blade-style Sharp Edge safety glasses from Edge Tactical Eyewear have a flexible, durable matte black half frame with soft thermoplastic rubber temple arms and adjustable nose pads for a comfortable, nonslip fit. The absence of a lower frame prevents sight obstruction, making the Sharp Edge ideal for many applications including shooting. Clear lenses are the traditional choice for indoor and low light conditions. The addition of military-grade Vapor Shield anti-fog technology keeps lenses completely fog free, even in extreme environments.

EdgeTactical


View More

Technical Specs

  • Item Safety Glasses
  • Series Sharp Edge with Vapor Shield
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Frameless
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection Blocks 99.9% of UVA/UVB/UVC
  • Includes Lens Cleaning Bag
  • Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.