Skip Content

C3
EDGE EYEWEAR

Safety Glasses FoamGasket Kit,Black,EVA

  • Item # 12A769
  • My Part #
  • Mfr. Model # 9420
  • Catalog Page # N/A
  • UNSPSC # 46181802
Safety Glasses FoamGasket Kit,Black,EVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The self-adhesive Edge Eyewear® EVA foam gasket kit is designed to fit the Edge Eyewear® Kazbek XL safety glasses (sold separately). When working in environments with high levels of airborne debris, dust, or wind, this gasket creates a seal that helps keep foreign particles away from the eyes.

View More

Technical Specs

  • Item Safety Glasses Foam Gasket Kit
  • Color Black
  • Material EVA Foam
  • X-Ray Detectable No
  • For Use With Kazbek XL or Kazbek XL Polarized Safety Eyewear
  • Dimensions 1" H x 4" W
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada.

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.