Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EDGE EYEWEAR

Dakura Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item# 5RXX1
  • Mfr. Model# SW116
  • Catalog Page# 2029
  • Catalog Group# H1159
  • UNSPSC# 46181802
Dakura Scratch-Resistant Safety Glasses, Smoke Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22.79 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These glasses feature a wraparound frame with no side shield distortion for total clarity while you work. The lenses are tapered to eliminate refraction. Frames are made of lightweight, flexible, and durable Grillimid and nylon with straight temples that don't pinch and temple vents to keep you cool.

View More

Technical Specs

  • Item Safety Glasses
  • Series Dakura
  • Gender Unisex
  • Lens Color Smoke
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Frame Color Black
  • Frame Material Nylon
  • Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black
  • Metal Detectable No
  • UV Protection Blocks 99.9% of UVA/UVB/UVC
  • Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.