Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EDGE EYEWEAR

Dakura Scratch-Resistant Polarized Safety Eyewear, Copper Lens Color

  • Item# 4NXX8
  • Mfr. Model# TSM215CF
  • Catalog Page# N/A
  • UNSPSC# 46181802
Dakura Scratch-Resistant Polarized Safety Eyewear, Copper Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $57.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EDGE® Dakura polarized safety glasses feature a traditional, wraparound frame style perfect for those wanting tighter eyewear that looks great and is safety-rated. Flexible, durable forest camouflage frame includes soft thermoplastic rubber temple arms for a comfortable, nonslip fit. Polarized copper lenses make outdoor conditions appear sharper by filtering high levels of blue light. Copper also increases depth perception and contrast, making it the ideal lens tint for daytime driving and golfing. Adding the polarizing filter increases clarity by reducing glare.

BlueFilter


View More

Technical Specs

  • Item Polarized Safety Eyewear
  • Lens Color Copper
  • Polarized Lens Yes
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Forest Camo
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Forest Camo
  • Temple Style Straight
  • UV Protection Blocks 99.9% of UVA/UVB/UVC
  • Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.