Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EDGE EYEWEAR

Blade Runner Scratch-Resistant Polarized Safety Glasses, Gradient Smoke Lens Color

  • Item# 20C431
  • Mfr. Model# TSBRG716
  • Catalog Page# N/A
  • UNSPSC# 46181802
Blade Runner Scratch-Resistant Polarized Safety Glasses, Gradient Smoke Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $95.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The durable, rubberized matte black frame of the Edge Tactical Eyewear Blade Runner polarized safety glasses features soft thermoplastic rubber nose pads and Edge-Flex temple arms for a comfortable, nonslip fit. This ballistic-rated eye pro has a rugged style and offers fashion and function for any situation or application. Polarized gradient smoke lenses have a vertical smoke-to-clear tint that equalizes harsh light from above and soft light from below. The addition of a polarizing filter increases clarity by reducing glare.

EdgeTactical


View More

Technical Specs

  • Item Polarized Safety Glasses
  • Series Blade Runner
  • Gender Unisex
  • Lens Color Gradient Smoke
  • Polarized Lens Yes
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection Blocks 99.9% of UVA/UVB/UVC
  • Includes Lens Cleaning Bag
  • Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.