Skip Content

NC
EDGE EYEWEAR

Hamel Multicam Vapor Shield Anti-Fog, Scratch-Resistant Safety Glasses, G-15 Lens Color

  • Item # 49YM42
  • My Part #
  • Mfr. Model # XH61-G15-MC
  • Catalog Page # N/A
  • UNSPSC # 46181802
Safety Glasses,G-15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.18 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Edge Tactical Eyewear Hamel polarized safety glasses feature a flexible, durable matte MultiCam frame with foam nose pads for all-day comfort. A sleek brow guard blocks light from above and recessed lens cavities prevent airflow from drying out the eyes. G-15 lenses maintain true-to-life color perception and reduce strain on the eyes. The addition of military-grade Vapor Shield anti-fog technology keeps lenses completely fog free, even in extreme environments.

EZAccess


View More

Technical Specs

  • Item Safety Glasses
  • Series Hamel with Vapor Shield
  • Gender Unisex
  • Lens Color G-15
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color MultiCam
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color MultiCam
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB/UVC
  • Includes Lens Cleaning Bag
  • Standards ANSI Z87.1-2010, MCEPS GL-PD 10-12
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.