Skip Content

NC
EDGE EYEWEAR

Falcon Vapor Shield Anti-Fog, Scratch-Resistant Safety Glasses, Tiger's Eye Lens Color

  • Item # 49YM52
  • My Part #
  • Mfr. Model # GSF610
  • Catalog Page # N/A
  • UNSPSC # 46181802
Falcon Vapor Shield Anti-Fog, Scratch-Resistant Safety Glasses, Tiger's Eye Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.16 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Edge Tactical Eyewear Falcon safety glasses are perfect for operators who want tighter eyewear that not only looks great, but offers the maximum level of eye protection. Its flexible, durable rubberized matte black wraparound frame features soft thermoplastic rubber temple arms for a comfortable, nonslip fit. The pre-applied EVA foam gasket helps keep foreign particles away from the eyes when working in high levels of airborne debris, dust, or wind. Tiger's Eye lenses filter out just the right amount of blue light for greater depth perception and a brighter view of surroundings. The addition of military-grade Vapor Shield anti-fog technology keeps lenses completely resistant to fog, even in extreme environments.

EZAccess


View More

Technical Specs

  • Item Safety Glasses
  • Series Falcon with Vapor Shield
  • Gender Unisex
  • Lens Color Tiger's Eye
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB/UVC
  • Includes Lens Cleaning Bag
  • Standards ANSI Z87.1-2010, MCEPS GL-PD 10-12
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.