Skip Content
ST
EDGE EYEWEAR

Dragon Fire Anti-Fog Anti-Fog, Scratch-Resistant Safety Glasses, Tiger's Eye Lens Color

  • Item # 20C453
  • My Part #
  • Mfr. Model # XDF610
  • Catalog Page # N/A
  • Catalog Group # H1163
  • UNSPSC # 46181802
Safety Glasses,Tiger's Eye close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight Edge Tactical Eyewear Dragon Fire safety glasses feature flexible, durable matte black temple arms with soft thermoplastic rubber temple tips for a comfortable, nonslip fit. The frameless, single-piece lens is obstruction free making it great for a variety of applications including shooting. Tiger's Eye lenses allow for greater depth perception and a brighter view of surroundings. Plus, the antifog coating helps increase clarity in humid, hot, or cold conditions.

EdgeTactical

View More

Technical Specs

  • Item Safety Glasses
  • Series Dragon Fire
  • Gender Unisex
  • Lens Color Tiger's Eye
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB/UVC
  • Includes Lens Cleaning Bag
  • Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.