Skip Content

ST
EDGE EYEWEAR

Dakura Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item# 5RXW9
  • Mfr. Model# SW114
  • Catalog Page# 2029
  • Catalog Group# H1159
  • UNSPSC# 46181802
Dakura Scratch-Resistant Safety Glasses, Amber Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.38 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dakura safety glasses from Edge Eyewear® feature a traditional wraparound frame perfect for those wanting tighter eyewear that looks great and is safety-rated. The flexible, durable black frame includes soft thermoplastic rubber temple arms for a comfortable, nonslip fit. Amber lenses filter medium levels of blue light and help make dull light conditions appear brighter. Amber lenses also increase depth perception and clarity in situations with flat light or minimal contrast.

EdgeSafety


View More

Technical Specs

  • Item Safety Glasses
  • Series Dakura
  • Gender Unisex
  • Lens Color Amber
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Non-Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection Blocks 99.9% of UVA/UVB/UVC
  • Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.