Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
EDGE EYEWEAR

Brazeau Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 20C466
  • Mfr. Model # XB116-G
  • Catalog Page # N/A
  • Catalog Group # H1137
  • UNSPSC # 46181802
Brazeau Scratch-Resistant Safety Glasses, Smoke Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $27.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The modern wraparound design of the Edge Eyewear® Brazeau Gargoyle safety glasses features a flexible, durable black frame with a bold gargoyle on each temple. Foam nose pads make these glasses easy to wear all day. A sleek brow guard blocks light from above and recessed lenses prevent airflow from drying out the eyes. Smoke lenses provide the perfect all-around lens tint for bright light conditions and block sunrays without color distortion.

EdgeSafety

View More

Technical Specs

  • Item Safety Glasses
  • Series Brazeau
  • Gender Unisex
  • Lens Color Smoke
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB/UVC
  • Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.