Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EDGE EYEWEAR

Baretti Scratch-Resistant Safety Glasses, Aqua Precision Red Mirror Lens Color

  • Item# 5RXV2
  • Mfr. Model# SBAP119
  • Catalog Page# N/A
  • Catalog Group# H1131
  • UNSPSC# 46181802
Baretti Scratch-Resistant Safety Glasses, Aqua Precision Red Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $19.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.08 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The low-profile Edge Eyewear® Baretti safety glasses are stylish and functional on and off the job. It provides high-impact protection, plus 3 distinct lens vents on each temple. Flexible, durable black frame features soft thermoplastic rubber nose pads and temple tips for a comfortable, nonslip fit. Maximize visual clarity and contrast in bright light conditions with Aqua Precision red mirror lenses. Anti-reflective ions are infused into the blue-colored mirror to reflect light.

EdgeSafety


View More

Technical Specs

  • Item Safety Glasses
  • Series Baretti
  • Gender Unisex
  • Lens Color Aqua Precision Red Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection Blocks 99.9% of UVA/UVB/UVC
  • Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.